Learn More
Bohlender™ BOLA™ PTFE Funnels
Designed for a variety of funneling applications
Brand: Bohlender™ H920-04
Description
- PTFE Funnel
- Conical opening with long outlet
- Universal chemical reisitance
Compliance
FDA
Specifications
52mm | |
PTFE | |
FDA | |
White | |
PTFE Funnel |
10mm | |
84 mm | |
Autoclavable | |
250°C |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.