missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Class A Volumetric Flasks, Amber Glass
Allows for precise, safe liquid measurement and handling in the laboratory. Hirschmann Instruments™ Class A Volumetric Flasks, Amber Glass are manufactured from durable DURAN™ glass tubing.
Brand: Hirschmann™ 2640271
This item is not returnable.
View return policy
Description
- With NS ground and hollow amber glass stopper
- Acc. to DIN EN ISO 1042
- Corrosion-free and resistant to thermal shock
- Conformity certified, with dated batch identification
Specifications
DIN EN ISO 1042 | |
Glass | |
25 mL | |
110 mm | |
12/21 NS Standard Ground | |
Yes |
Brown | |
Brown | |
Borosilicate Glass, Duran Glass | |
±0.06 mL | |
±0.06 mL | |
A |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Hirschmann™ Class A Volumetric Flasks, Amber Glass > Capacity: 25mL; Socket Joint: 12/21 NS Standard Ground
Spot an opportunity for improvement?Share a Content Correction