Learn More
MP Biomedicals Cat Diet, Purified, Pellet
Purified cat diet with vitamins and minerals.
Brand: MP Biomedicals 0296019920
Description
- Purified cat diet with vitamins and minerals
- Containing casein, soy amino acids, salt mixture and vitamin mixes

Specifications
Autoclavable | |
Single-use | |
20 kg | |
Room Temperature | |
0.3048 m |
Animal Diet | |
Pellet | |
Non-sterile | |
1 ft. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.