missing translation for 'onlineSavingsMsg'
Learn More
Learn More
TPP™ Cell Culture Microplates
Manufactured from polystyrene for crystal clear transparency. TPP™ Cell Culture Microplates feature opto-mechanical treatment of growth area for optimal cell adhesion.
Brand: TPP™ 92006
Description
Manufactured from polystyrene for crystal clear transparency. TPP™ Cell Culture Microplates feature opto-mechanical treatment of growth area for optimal cell adhesion.
- Air-venting system in lid guarantees controlled gas exchange with low evaporation; vents in plate base prevent condensation and provide consistent air-flow between stacked plates
- Sloped edge allows placement of the lid in one position only; yellow marking area on lid and plate ensure correct lid orientation
- Ridged grip area ensures a secure grasp and prevents accidental lifting of lid
- Easy to see black alpha-numerical labelling between the wells for easy orientation during microscopy
- Growth area on spherical zone only; absolutely flat growth surface
- Plate sizes (6, 12, 24, 48 and 96-well) stack securely together
- Manufactured meeting the standards ANSI/SLAS 1-2004 through ANSI/SLAS 4-2004
- White base colour is embossed firmly on the test plate eliminating loss of identification through detachment
- 2 well geometries available: F-base and U-base
Specifications
2 x 3 | |
15.53 mL | |
Polystyrene | |
Cell Culture Plate | |
1/Bag | |
22 mm |
Flat | |
9.026 cm2 | |
Tissue Culture | |
6 | |
128 x 86 x 22 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
TPP™ Cell Culture Microplates >
Spot an opportunity for improvement?Share a Content Correction