missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals Chemically Defined Diet, Powder
High amino acid content.
Brand: MP Biomedicals 0296034620
This item is not returnable.
View return policy
Description
- High amino acid content
- Powder form
- Contains essential amino acids, mineral mix and vitamin fortification
Specifications
Autoclavable | |
Single-use | |
20 kg | |
Room Temperature | |
0.3048 m |
Animal Diet | |
Powder | |
Non-sterile | |
1 ft. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Spot an opportunity for improvement?Share a Content Correction