missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals Chemically Defined Diet, Powder
High amino acid content.
1705.00 EUR - 6140.00 EUR
Specifications
Product Type | Animal Diet |
---|---|
Autoclavable | Autoclavable |
Disposable | Single-use |
Format | Powder |
Sterility | Non-sterile |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
11417301
|
MP Biomedicals
0296034610 |
10 kg |
1705.00 EUR
10kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11427301
|
MP Biomedicals
0296034620 |
20 kg |
2895.00 EUR
20kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11437301
|
MP Biomedicals
0296034650 |
50 kg |
6140.00 EUR
50kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- High amino acid content
- Powder form
- Contains essential amino acids, mineral mix and vitamin fortification
Specifications
Animal Diet | |
Single-use | |
Non-sterile | |
1 ft. |
Autoclavable | |
Powder | |
Room Temperature | |
0.3048 m |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title