missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals Chicken Diet, Pellet
High in amino acids. Ideal for research on chicks.
872.00 EUR - 3280.00 EUR
Specifications
Product Type | Animal Diet |
---|---|
Autoclavable | Autoclavable |
Disposable | Single-use |
Format | Pellet |
Sterility | Non-sterile |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
11487141
|
MP Biomedicals
0296024810 |
10 kg |
872.00 EUR
10kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11497141
|
MP Biomedicals
0296024820 |
20 kg |
1515.00 EUR
20kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11407151
|
MP Biomedicals
0296024850 |
50 kg |
3280.00 EUR
50kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Highly nutritious diet
- High in amino acids
- Used from D1-D7 and on
- Ideal for research on chicks
Specifications
Animal Diet | |
Single-use | |
Non-sterile | |
1 ft. |
Autoclavable | |
Pellet | |
Room Temperature | |
0.3048 m |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
MP Biomedicals Chicken Diet, Pellet