missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals Choline Control Diet, Modified, Powder
Diet for animals used to study liver injury in conjunction with methionine/choline deficient diet.
Brand: MP Biomedicals 0296041350
This item is not returnable.
View return policy
Beschreibung
Diet for animals used to study liver injury in conjunction with methionine/choline deficient diet.Spezifikation
Autoclavable | |
Single-use | |
50 kg | |
Refrigerated | |
0.3048 m |
Animal Diet | |
Powder | |
Non-sterile | |
1 ft. |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.