missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals Choline Control Diet, Modified, Powder
Diet for animals used to study liver injury in conjunction with methionine/choline deficient diet.
590.00 EUR - 2235.00 EUR
Specifications
Product Type | Animal Diet |
---|---|
Autoclavable | Autoclavable |
Disposable | Single-use |
Format | Powder |
Sterility | Non-sterile |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
11441482
|
MP Biomedicals
0296041310 |
10 kg |
590.00 EUR
10kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11451482
|
MP Biomedicals
0296041320 |
20 kg |
1035.00 EUR
20kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11461482
|
MP Biomedicals
0296041350 |
50 kg |
2235.00 EUR
50kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
Diet for animals used to study liver injury in conjunction with methionine/choline deficient diet.Specifications
Animal Diet | |
Single-use | |
Non-sterile | |
0.3048 m |
Autoclavable | |
Powder | |
1 ft. |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.