missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals Choline Deficient Diet with DL-Ethionine, Powder
Choline deficient diet with DL-ethionine, in powder form. Also available with D-ethionine.
Brand: MP Biomedicals 0296021320
This item is not returnable.
View return policy
Description
Choline deficient diet with DL-ethionine, in powder form. Also available with D-ethionine. Choline deficient diet is used for the study characterisation of a stereotypical cellular and extracellular adult liver progenitor cell niche in rodents and diseased human liver.Specifications
Autoclavable | |
Single-use | |
20 kg | |
Refrigerated | |
0.3048 m |
Animal Diet | |
Powder | |
Non-sterile | |
1 ft. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Spot an opportunity for improvement?Share a Content Correction