missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals Choline Deficient Diet with DL-Ethionine, Powder
Choline deficient diet with DL-ethionine, in powder form. Also available with D-ethionine.
2300.00 EUR - 8290.00 EUR
Specifications
Product Type | Animal Diet |
---|---|
Autoclavable | Autoclavable |
Disposable | Single-use |
Format | Powder |
Sterility | Non-sterile |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
11452991
|
MP Biomedicals
0296021310 |
10 kg |
2300.00 EUR
10kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11462991
|
MP Biomedicals
0296021320 |
20 kg |
3905.00 EUR
20kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11472991
|
MP Biomedicals
0296021350 |
50 kg |
8290.00 EUR
50kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
Choline deficient diet with DL-ethionine, in powder form. Also available with D-ethionine. Choline deficient diet is used for the study characterisation of a stereotypical cellular and extracellular adult liver progenitor cell niche in rodents and diseased human liver.Specifications
Animal Diet | |
Single-use | |
Non-sterile | |
1 ft. |
Autoclavable | |
Powder | |
Refrigerated | |
0.3048 m |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title