missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Diversey™ ClearKlens IPA VH1 Disinfectant

Ready to use disinfectant for non-porous hard surfaces and gloves
Brand: Diversey™ 101105069
This item is not returnable.
View return policy
Description
ClearKlens IPA is a non-sterile, ready to use disinfectant for the Life Sciences industry. It is used as general purpose mid-shift and terminal disinfectant. ClearKlens IPA is based on 70% isopropyl alcohol. ClearKlens IPA is available as 500 mL trigger spray, and as 1 L bottle or 5 L canister.
Key properties
- ClearKlens IPA is a fast acting disinfectant spray for use in mid-shift and terminal disinfection applications.
- It has a broad spectrum of efficacy against most vegetative forms of micro- organisms.
- ClearKlens IPA is safe for use on food contact surfaces and evaporates rapidly, leaving no residue. It is suitable for the disinfection of alcohol-safe surfaces, machines and components (conveyors, fillers, bottle inspectors, water-sensitive components, etc.)
- BPR approved pack and formulation
Benefits
- Filtered at 0.2 μm
- Ready to use
- Effective broad-spectrum activity
- Non foaming
- Suitable for use in moisture sensitive areas
- Readily evaporates leaving no residues
Specifications
Surface Disinfectant | |
Non-sterile | |
Capped Bottle with Separate Triggers | |
12/Cs. |
6 to 9 | |
70% IPA/30% deionized water | |
For FI, NO, PL, PT, RU, SE only | |
1 L |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Diversey™ ClearKlens IPA VH1 Disinfectant > 12 x 1 L; For FI, NO, PL, PT, RU, SE
Spot an opportunity for improvement?Share a Content Correction