missing translation for 'onlineSavingsMsg'
Learn More

Hanna Instruments™ Conductivity Meter

Brand:  Hanna Instruments™ HI98304

 View more versions of this product

Product Code. 10420833

  • 96.35 EUR / Each
Estimated Shipment: 15-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Specifications

Specifications

±2% Full-scale
0.01 mS/cm
LCD
95 g
Approximately 200 hr. of continuous use
0.00 to 19.99 mS/cm
Automatic (0° to 50°C)
175 x 41 x 23 mm
Conductivity Meter
1.5V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Hanna Instruments™ Conductivity Meter > Weight: 95g

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.