missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ 384-Well, Cell Culture-Treated, Flat-Bottom Microplate

Color:Black, Clear Bottom; Sterility:Sterile; Lid:With Lid
Brand: Corning™ 3985
This item is not returnable.
View return policy
Description
- Compatible with high throughput confocal imagers
- Better cell growth and attachment than glass bottom plates
- TC-treated for optimal cell attachment
Generic Barcode
- Ensures compatibility with most bar code scanning and software systems
- To avoid mix-ups, the surface treatment of the microplate wells is easily identified in the human readable portion of the bar code (NT = not treated; TC = tissue culture treated; NB = nonbinding surface)
- Labels applied to all 4 sides of the plate
- No sequence number duplicates

Specifications
Standard | |
0.05 cm2 | |
20/Pk., 100/Cs. | |
Optical Imaging | |
384 | |
Sterile | |
112 μL | |
Without barcode | |
100/Cs. |
With Lid | |
16 x 24 | |
Black, Clear Bottom | |
Polystyrene | |
20 to 80 μL | |
Cell Culture | |
Flat Bottom (F-well) | |
20 | |
Clear |
COR001 Lifescience Guid
File size: 7 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Corning™ 384-Well, Cell Culture-Treated, Flat-Bottom Microplate > TC treated; Black/clear bottom
Spot an opportunity for improvement?Share a Content Correction