missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf CryoCube™ F740 Rack
CryoCube™ F740 Rack provides comprehensive storage of samples in a ULT freezer with metal racks that enable optimal use of space and easy relocation of sample boxes.
Brand: Eppendorf 6001081110
This item is not returnable.
View return policy
Description
- Side access rack (MAX)
- Material: Stainless steel
- For ULT freezer: CryoCube™ F740 series 3-compartment
- For ULT freezer: CryoCube F740 series 3-compartment
Specifications
Rack | |
6 x 6 | |
Gray | |
Stainless Steel | |
Rectangular | |
No | |
54.9 × 13.9 × 34.3 cm | |
139 mm |
Freezer Rack | |
Not Autoclavable | |
Boxes | |
36 | |
None | |
Non-sterile | |
569 mm | |
343 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction