missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf CryoCube™ F740 Rack
CryoCube™ F740 Rack provides comprehensive storage of samples in a ULT freezer with metal racks that enable optimal use of space and easy relocation of sample boxes.
152.61 EUR - 247.99 EUR
Specifications
Product Type | Freezer Rack |
---|---|
Includes | Rack |
Autoclavable | Not Autoclavable |
Color | Gray |
Holds | Boxes |
Product Code | Brand | Height (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Height (Metric) | Price | Quantity & Availability | |||||
17976250
|
Eppendorf
6001081510 |
277 mm |
161.64 EUR
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
17966250
|
Eppendorf
6001081910 |
339 mm |
202.81 EUR
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
17956250
|
Eppendorf
6001081310 |
330 mm |
190.76 EUR
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
17946250
|
Eppendorf
6001081110 |
343 mm |
247.99 EUR
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
17996250
|
Eppendorf
6001071910 |
406 mm |
200.80 EUR
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
17986250
|
Eppendorf
6001071510 |
414 mm |
152.61 EUR
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Side access rack (MAX)
- Material: Stainless steel
- For ULT freezer: CryoCube™ F740 series 3-compartment
- For ULT freezer: CryoCube F740 series 3-compartment
Specifications
Freezer Rack | |
Not Autoclavable | |
Boxes | |
Rectangular | |
No |
Rack | |
Gray | |
Stainless Steel | |
None | |
Non-sterile |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title