missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf CryoCube™ F740 Rack

CryoCube™ F740 Rack provides comprehensive storage of samples in a ULT freezer with metal racks that enable optimal use of space and easy relocation of sample boxes.

Brand:  Eppendorf 6001071510

 View more versions of this product

Product Code. 17986250

  • 152.61 EUR / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Side access rack (MAX)
  • Material: Stainless steel
  • For ULT freezer: CryoCube™ F740 series 3-compartment
  • For ULT freezer: CryoCube F740 series 3-compartment
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Rack
4 x 3
Gray
Stainless Steel
Rectangular
No
56.9 × 13.9 × 41.4 cm
139 mm
Freezer Rack
Not Autoclavable
Boxes
12
None
Non-sterile
569 mm
414 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.