missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Shamrock™ Cryostick Labels
56.45 EUR - 77.85 EUR
Specifications
Adhesive Type | Permanent |
---|---|
Color | White |
Material | Cryostick |
Product Type | Cryogenic Label |
For Use With (Application) | Cryogenic use |
Product Code | Brand | Dimensions (LxW) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (LxW) | Price | Quantity & Availability | |||||
11872651
|
Shamrock™
FCS-43R |
12 mm |
56.45 EUR
Pack of 1000 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11832661
|
Shamrock™
FCS-7515R |
19 x 38 mm |
77.85 EUR
Pack of 1000 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11822661
|
Shamrock™
FCS-7512R |
19 x 32 mm |
70.65 EUR
Pack of 1000 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Specifications
Permanent | |
Cryostick | |
Cryogenic use |
White | |
Cryogenic Label | |
Thermal printer |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title