missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Deep-Well, Square-Well Microplate, 96 Well
Brand: Fisherbrand™ 219006

This item is not returnable.
View return policy
Description
- Unique, patented sealing cap allows penetration of a needle through the cap into each well, minimising coring of the needle as the base of each well of the cap has been reduced in thickness
- Choice of volumes, all with same external dimensions
- Manufactured from inert polypropylene giving heat and solvent resistant qualities
- Conical well base aids sample concentration, reconstitution and centrifugation
- Small radius on all corners to prevent sample precipitation and improve concentration
- DNase and RNase free Applications include SPE, HPLC, MS, liquid handling, automation, robotics.
Specifications
Standard | |
8 x 12 | |
SPE, HPLC, MS, liquid handling, automation, robotics | |
96 | |
Non-treated | |
Yes | |
50 | |
Yes | |
85.5 mm | |
8.25 mm |
Without Lid | |
Clear | |
Polypropylene | |
Non-sterile | |
Square, Conical Bottom (V-well) | |
Sample storage, GC-MS applications | |
50/Cs. | |
127.6 mm | |
44 mm |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Deep-Well, Square-Well Microplate, 96 Well
Spot an opportunity for improvement?Share a Content Correction