Learn More
Labcon™ Eclipse™ 200 μL Yellow Pipette Tips
These pipette tips fit 100 and 200 μL Pipettors.
Brand: Labcon™ 1032-700-016-9
73.15 EUR valid until 2025-04-13
Use promo code "24122" to get your promotional price.
Description
- If sterile, Validated Sterilization (ISO 11137) for use in Research and Medical Labs
- ATP, RNase/DNase and Endotoxin-free (non-pyrogenic)
- Polypropylene USP Class VI Resin
- Made in USA
Specifications
200 μL | |
Non-sterile | |
Autoclavable | |
49.7 mm | |
ATP, RNase/Dnase, Endotoxin-free | |
Stack Rack | |
192 Tips/Rack, 5 Racks/Stack, 10 Stacks/Cs. | |
Single-use | |
No | |
Polypropylene Resin |
Non-filtered | |
Yellow | |
1.95 in. | |
ISO 9001:2015, FDA CFR21 GMP, USP Class VI | |
Liquid Handling | |
Beveled | |
1 Free Refillable Rack | |
100 and 200 μL Pipettors | |
Eclipse |
Special Offers
-
Multiple Manufacturers
Precision at Your Fingertips
Master liquid handling with ease.Promo Code: 24122Expires: 2025-04-13
Your input is important to us. Please complete this form to provide feedback related to the content on this product.