missing translation for 'onlineSavingsMsg'
Learn More

IKA™ EUROSTAR 200 Control P4 Overhead Stirrer
GREENER_CHOICE

Extremely powerful laboratory stirrer for highly viscous applications for quantities up to 100 L (H2O).

Brand:  IKA™ 0004090000

 View more versions of this product

Product Code. 13440577

  • 6175.00 EUR / Each
Estimated Shipment: 17-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Designed with a removable wireless controller and a digital TFT display
  • Automatically adjusts the speed through microprocessor controlled technology within the speed range
  • The stirrer comes equipped with a RS 232 and a USB interface to control and document all parameters
  • An integrated torque trend display is provided for the measurement of viscosity changes
  • Safety circuits installed ensures automatic cut-off in an anti-stall or overload conditions
  • Continuous comparison of shaft speed to desired speed is maintained and variations are adjusted automatically
  • Guarantees a constant speed even with changes in viscosities of the sample
  • Multilingual TFT display
  • Programmable functions
  • Integrated temperature measurement
  • Interval operation
  • Timer function
  • Adjustable safety circuit
  • Locked function
  • Infinitely adjustable speed
  • Overload protection
  • Short-term overload operation
  • Slim casing
  • Quiet operation
  • Error code display
  • H 67.60 temperature sensor and WH 11 WiCo holder included in delivery
Specifications

Specifications

4 to 530 rpm
TFT
134 w
91 mm
50/60 Hz
Alu-Cast Coating/Thermoplastic Polymer
5°C to 40°C
150,000 mPas
100 L
230 V
379 mm
230V, 50/60Hz, 134w
EU
EUROSTAR 200 Control P4
660 Ncm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.