missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ EUROSTAR 200 Control P4 Overhead Stirrer
Extremely powerful laboratory stirrer for highly viscous applications for quantities up to 100 L (H2O).
Specifications
Speed | 4 to 530 rpm |
---|---|
Capacity | 100 L |
Display | TFT |
Wattage | 134 w |
Frequency | 50/60 Hz |
Description
- Designed with a removable wireless controller and a digital TFT display
- Automatically adjusts the speed through microprocessor controlled technology within the speed range
- The stirrer comes equipped with a RS 232 and a USB interface to control and document all parameters
- An integrated torque trend display is provided for the measurement of viscosity changes
- Safety circuits installed ensures automatic cut-off in an anti-stall or overload conditions
- Continuous comparison of shaft speed to desired speed is maintained and variations are adjusted automatically
- Guarantees a constant speed even with changes in viscosities of the sample
- Multilingual TFT display
- Programmable functions
- Integrated temperature measurement
- Interval operation
- Timer function
- Adjustable safety circuit
- Locked function
- Infinitely adjustable speed
- Overload protection
- Short-term overload operation
- Slim casing
- Quiet operation
- Error code display
- H 67.60 temperature sensor and WH 11 WiCo holder included in delivery
Specifications
4 to 530 rpm | |
TFT | |
50/60 Hz | |
EUROSTAR 200 Control P4 |
100 L | |
134 w | |
Alu-Cast Coating/Thermoplastic Polymer | |
5°C to 40°C |