Learn More
Falcon™ Optilux™ 384-Well, Cell Culture-Treated, Flat-Bottom Microplate
Color:Black, Clear Bottom; Sterility:Sterile; Lid:With Lid
Brand: Falcon™ 353962
Description

Specifications
Standard | |
Ambient | |
16 x 24 | |
Black, Clear Bottom | |
Polystyrene | |
15 to 110 μL | |
Cell Culture | |
50/Cs. | |
50/Cs. |
With Lid | |
10 mm2 | |
TC-Treated | |
Automation systems | |
384 | |
Sterile | |
Flat Bottom (F-well) | |
5/Pk. | |
Clear |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.