missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals Fat Diet, High
Diet high in fat. 45% fat content.
Brand: MP Biomedicals 0290194410
Additional Details : Weight : 0.01000kg
Description
- Diet high in fat
- 45% fat content
- Used in research studies involving fat-related diets
Specifications
Animal Diet | |
Yes | |
Non-sterile | |
1 ft. |
Not Autoclavable | |
10 kg | |
Refrigerated | |
0.3048 m |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.