missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals Fat Diet, High
Diet high in fat. 45% fat content.
749.00 EUR - 2716.78 EUR
Specifications
Product Type | Animal Diet |
---|---|
Autoclavable | Not Autoclavable |
Disposable | Single-use |
Sterility | Non-sterile |
Storage Requirements | Refrigerated |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
11495562
|
MP Biomedicals
0290194410 |
10 kg |
749.00 EUR
10kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11405572
|
MP Biomedicals
0290194420 |
20 kg |
1250.80 EUR
20kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11415572
|
MP Biomedicals
0290194450 |
50 kg |
2716.78 EUR
50kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Diet high in fat
- 45% fat content
- Used in research studies involving fat-related diets
Specifications
Animal Diet | |
Single-use | |
Refrigerated | |
0.3048 m |
Not Autoclavable | |
Non-sterile | |
1 ft. |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title