missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Polypropylene Tubing Equal Angle Y-Shaped Connectors
Highly resistant to many chemicals.
229.00 EUR
Specifications
Product Type | Equal Angle Tubing Connector |
---|---|
Autoclavable | Autoclavable |
Material | Polypropylene |
Shape | Y |
Color | White |
Product Code | Brand | Diameter (English) Inner | Height (English) | Overall Length (English) | Width (English) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (English) Inner | Height (English) | Overall Length (English) | Width (English) | Price | Quantity & Availability | ||
16660554
|
Fisherbrand™
1531531A |
0.125 to 0.219 in. | 1.2 in. | 1.4 in. | 0.2 in. | N/A | |||
Description
- Excellent chemical resistance
- Autoclavable polypropylene
- Serrated connecting surfaces to prevent tubing slipping
- Withstands flows to 20 p.s.i.
- The elasticity of the tubing will influence choice of size
- Dimensions listed are nominal
Specifications
Equal Angle Tubing Connector | |
Polypropylene | |
White |
Autoclavable | |
Y | |
20 psi |