missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals Hamster Diet, Purified, Powder
Diet formulated for hamsters. Contains a variety of vitamins and minerals.
610.56 EUR - 2446.48 EUR
Specifications
Product Type | Animal Diet |
---|---|
Autoclavable | Autoclavable |
Disposable | Single-use |
Format | Powder |
Sterility | Non-sterile |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
11492951
|
MP Biomedicals
0296020010 |
10 kg |
610.56 EUR
10kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11402961
|
MP Biomedicals
0296020020 |
20 kg |
1122.54 EUR
20kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11412961
|
MP Biomedicals
0296020050 |
50 kg |
2446.48 EUR
50kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Diet formulated for hamsters
- Contains vitamins and minerals, casein, cystine, hamster salt mix and hamster vitamin mix
Specifications
Animal Diet | |
Single-use | |
Non-sterile | |
1 ft. |
Autoclavable | |
Powder | |
Room Temperature | |
0.3048 m |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
MP Biomedicals Hamster Diet, Purified, Powder