missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ NPT Male Threaded Adapters, HDPE
Combine these simple, economical HDPE male threaded adaptors with flexible tubing for use in your low-pressure applications (generally less than 30 psi). NPT HDPE Male Threaded Adapters slide into soft tubing. Tubing elasticity holds the tubing onto the fitting for low-pressure installations.
Brand: Masterflex™ 31702-08
This item is not returnable.
View return policy
Description
- Adapts from a NPT male thread to a hose barb
- Designed for quick and easy assembly without tools
- Very Good chemical resistance
- Temp range: - 53 to 65°C
- Sterilize by ethylene oxide
Specifications
Barbed Fitting | |
HDPE | |
1/4 x 3/16 in. tubing I.D. | |
10 Pack |