missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ NPT Male Threaded Adapters, HDPE
Combine these simple, economical HDPE male threaded adaptors with flexible tubing for use in your low-pressure applications (generally less than 30 psi). NPT HDPE Male Threaded Adapters slide into soft tubing. Tubing elasticity holds the tubing onto the fitting for low-pressure installations.
7.75 EUR - 8.80 EUR
Product Code | Brand | For Use With | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With | Price | Quantity & Availability | |||||
11790389
|
Masterflex™
31702-08 |
1/4 x 3/16 in. tubing I.D. |
8.80 EUR
Pack of 10 |
Estimated Shipment: 30-01-2025
Log in to see stock. |
|||||
11765788
|
Masterflex™
31702-04 |
1/8 x 3/16 in. tubing I.D. |
7.75 EUR
Pack of 10 |
Estimated Shipment: 23-01-2025
Log in to see stock. |
|||||
Description
- Adapts from a NPT male thread to a hose barb
- Designed for quick and easy assembly without tools
- Very Good chemical resistance
- Temp range: - 53 to 65°C
- Sterilize by ethylene oxide
Specifications
Barbed Fitting | |
HDPE | |
10 Pack |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title