missing translation for 'onlineSavingsMsg'
Learn More

Kautex™ High Density Polyethylene Multipurpose Containers

Manufactured with HDPE for strength and durability. Kautex™ High Density Polyethylene Multipurpose Containers are suitable for storage, transport or disposal of powdery or granular materials.

Brand:  Kautex™ 2000070546

 View more versions of this product

Product Code. 10635321

This item is not returnable. View return policy

Description

Description

  • Wide mouth opening for easy filling, emptying and cleaning
  • Polygonal, natural color, screw-on closure
  • Use for:
    • Packaging
    • Dispensing
    • Sending samples
    • Mailing
    • Disposal
    • Collecting
    • Storage
TRUSTED_SUSTAINABILITY
Specifications

Specifications

5000 mL
108.5 mm
Polygonal
14
Yes
230 mm
190 mm
Natural
Packaging, Dispensing, Sending Samples, Mailing, Disposal, Collecting, Storage
HDPE
1 Ea.
No
Multipurpose Container
Screw Cap
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Kautex™ High Density Polyethylene Multipurpose Containers > Capacity: 5000 mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.