missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals High Unsaturated Fat Diet, Powder
High in safflower oil. High in unsaturated fats. 4.39 kcal/gm.
Brand: MP Biomedicals 0296024320
This item is not returnable.
View return policy
Description
- High in Safflower oil
- High in unsaturated fats
- 4.39 kcal/gm
- Contains casein, methionine, corn starch, mineral and vitamin fortification mix
Specifications
Autoclavable | |
Single-use | |
20 kg | |
Refrigerated | |
0.3048 m |
Animal Diet | |
Powder | |
Non-sterile | |
1 ft. |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.