missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals High Unsaturated Fat Diet, Powder
High in safflower oil. High in unsaturated fats. 4.39 kcal/gm.
648.72 EUR - 2462.38 EUR
Specifications
Product Type | Animal Diet |
---|---|
Autoclavable | Autoclavable |
Disposable | Single-use |
Format | Powder |
Sterility | Non-sterile |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
11437131
|
MP Biomedicals
0296024310 |
10 kg |
648.72 EUR
10kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11447131
|
MP Biomedicals
0296024320 |
20 kg |
1133.14 EUR
20kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11457131
|
MP Biomedicals
0296024350 |
50 kg |
2462.38 EUR
50kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- High in Safflower oil
- High in unsaturated fats
- 4.39 kcal/gm
- Contains casein, methionine, corn starch, mineral and vitamin fortification mix
Specifications
Animal Diet | |
Single-use | |
Non-sterile | |
1 ft. |
Autoclavable | |
Powder | |
Refrigerated | |
0.3048 m |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.