missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hydrochloric Acid 25%, with Low Cadmium, Lead and Mercury Level, for Analysis, meets analytical specification of Ph.Eur., Fisher Chemical™
Click to view available options
Quantity:
1 L
2.5 L
Specifications
Specifications
pH | 1 |
Color | Colorless |
Melting Point | -35°C |
Boiling Point | 57°C |
Packaging | HDPE plastic bottle |
Vapor Pressure | 125mbar at 20°C |
Quantity | 2.5 L |
Viscosity | 1.9 mPaS at 15°C |
Physical Form | Liquid |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-4 of
Safety and Handling


Product Identifier
- Hydrochloric acid (~25%)
- Danger
- Substances and mixtures corrosive to metals Category 1
- Skin corrosion/irritation Category 1 B
- Serious eye damage/eye irritation Category 1
- Specific target organ toxicity Category 3
- H290-May be corrosive to metals.
- H335-May cause respiratory irritation.
- H314-Causes severe skin burns and eye damage.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P330+P331-IF SWALLOWED: rinse mouth. Do NOT induce vomiting.
- P310-Immediately call a POISON CENTER/doctor/.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
Special Offers
-
Multiple Manufacturers
Elevate Your Beverage Testing with Precision Solutions
Get amazing savings on products for your analysesPromo Code: 24135Expires: 2025-07-13
Days
86Hours
4Minutes
18Seconds
53New Offer Save Up to 85%
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Hydrochloric Acid 25%, with Low Cadmium, Lead and Mercury Level, for Analysis, meets analytical specification of Ph.Eur., Fisher Chemical™ >
Spot an opportunity for improvement?Share a Content Correction