missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Edmont™ HyFlex™ Lightweight Polyurethane Gloves
Water-based polyurethane increases dexterity and comfort.
46.21 EUR
Specifications
Back Material | Polyurethane |
---|---|
Certifications/Compliance | CE Mark, EN 388 : 4134 |
Cuff Material | Polyurethane |
Coating Material | Polyurethane |
Product Type | Lightweight Gloves |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
11731703
|
Ansell Edmont™
11-402_10 |
10 | N/A | ||||||
11741703
|
Ansell Edmont™
11-402_11 |
11 | N/A | ||||||
11766633
|
Ansell Edmont™
11-402_7 |
7 | N/A | ||||||
11776633
|
Ansell Edmont™
11-402_8 |
8 | N/A | ||||||
11786633
|
Ansell Edmont™
11-402_9 |
9 | N/A | ||||||
Description
- Seamless construction
- Abrasion resistance
- Knitted construction
- Nylon liner
- Water-based polyurethane and nitrile coating
- 3/4-Dipped finish
- Knitwrist cuff
Specifications
Polyurethane | |
Polyurethane | |
Lightweight Gloves | |
Elasticated | |
3/4 Dipped palm | |
Abrasions |
CE Mark, EN 388 : 4134 | |
Polyurethane | |
11-402 | |
Nylon | |
144 Pairs | |
11-402 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title