missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ L/S™ Digital Modular Washdown Dispensing Drive with Remote I/O

Masterflex™ L/S™ Digital Modular Washdown Dispensing Drive with Remote I/O offers three dispensing modes and a modular format

Brand:  Masterflex™ 77923-90

Product Code. 13427109

  • 7490.00 EUR / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Digital interface with graphical LCD shows pump performance and operating mode - continuous run, timed dispense, copy dispense, or volume dispense
  • Remote control available using analog communication - voltage, current and contact closure
  • Select preferred language from the user-friendly menu for programming and operation
  • Dispense by Volume in mL (0.001 to 9,999 mL), L, or gal; Copy - 1 to 9,999 dispense cycles, or Time - time interval of on/off cycles (1 sec to 99 hr, 59 min, 59 sec per cycle)
  • Antidrip function ensures dispensing accuracy
  • Brushless, maintenance-free motor offers ±0.1% speed control accuracy
  • Turndown Ratio: 6000 to 1
  • Reversible motor - purge tubing before or after pumping or pump fluid in either direction
  • Powerful motors let you stack pump heads for increased flow rates and for multichannel applications
  • Flow range 0.28 to 1700 mL/min with included L/S tubing - flow rate depends on drive rpm, pump head, and tubing size
  • Wall-mount controller housing is powder-coated aluminum and NEMA4X (IP66) rated for washdown
  • Remote control capabilities via weather-resistant connection on controller
  • Programmed calibration ensures dispense and display accuracy - drive stores one calibration value per tubing size
  • Program the drive via the simple membrane keypad; keypad lock/unlock feature protects settings.
Specifications

Specifications

1
Digital Variable Speed
0.28 to 1700 mL/min.
Tubing Sizes: L/S™ 13, 14, 16, 17, 18, 25
L/S™ Easy-Load II Pump Head (77200-62)
C-Flex™ Ultra, L/S™ 24
90 to 260 VAC
IP66-rated Drive
Graphical LCD
0.1 to 600 rpm
L/S Drive (77301-50), Easy-Load Pump Head (77200-62), C-Flex ULTRA Tubing - 10 ft., Cable Connection - 6 ft., Line Cord with IEC 320/CEE22 Socket - 6 ft.
±0.1%
(46.08 x 17.78 x 15.24 cm)
2.2 A at 115 V, and 1.1 A at 230 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Masterflex™ L/S™ Digital Modular Washdown Dispensing Drive with Remote I/O > 0.1 to 600 rpm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.