missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ LaboPlast™ Disposable Scoop



Disposable scoop made of polystyrene is produced and assembled in a cleanroom class 7 and individually packaged for disposable use. The disposable scoop is ideal for powders, granulates, and pastes.
Brand: Buerkle™ 5378-0013
This item is not returnable.
View return policy
Description
Scoop, disposable with or without cover
- Polystyrene, white
- Individually packaged
- Production and packaging according to Cleanroom Class 7
- With EU Foodstuffs and FDA approval
Specifications
Polystyrene | |
Without Cover | |
Single-use | |
White | |
Foodstuffs | |
232 mm |
Without Cover | |
250 mL | |
Non-sterile | |
FDA | |
10 |
Videos
-
Buerkle Sample scoops SteriPlast and LaboPlast
Brochure LaboPlast SteriPlast scoops spoons spatulas
File size: 608.8 kB
Topsellers disposamplers
File size: 1.3 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Buerkle™ LaboPlast™ Disposable Scoop > 250mL; without cover
Spot an opportunity for improvement?Share a Content Correction