missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ LaboPlast™ Disposable Scoop
BIOPHARMAGREENER_CHOICE

Disposable scoop made of polystyrene is produced and assembled in a cleanroom class 7 and individually packaged for disposable use. The disposable scoop is ideal for powders, granulates, and pastes.

Brand:  Buerkle™ 5378-0015

 View more versions of this product

Product Code. 15561721

  • 51.95 EUR / Pack of 10
Estimated Shipment: 02-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Scoop, disposable with or without cover

  • Polystyrene, white
  • Individually packaged
  • Production and packaging according to Cleanroom Class 7
  • With EU Foodstuffs and FDA approval
Specifications

Specifications

Polystyrene
Without Cover
Single-use
White
Foodstuffs
280 mm
Without Cover
500 mL
Non-sterile
FDA
10
Product Suggestions

Product Suggestions

Videos

Videos

  • Buerkle - Sample scoops SteriPlast and LaboPlast
    The disposable sample scoop is ideal for powders, granulates and pastes.
    Video Player is loading.
    Current Time 0:00
    Duration 0:00
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:00
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected

      Buerkle Sample scoops SteriPlast and LaboPlast

    SDS
    Documents Certificates

    Certificates

    A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

    5 results found
    Lot Number Certificate Type Date Catalog Number
    Lot Number251005 Certificate TypeCertificate of Compliance Date11/03/2025 Catalog Number5378-0015
    Lot Number243172 Certificate TypeCertificate of Compliance Date16/08/2024 Catalog Number5378-0015
    Lot Number240659 Certificate TypeCertificate of Compliance Date15/02/2024 Catalog Number5378-0015
    Lot Number200729BUR53780015 Certificate TypeCertificate of Compliance Date01/06/2023 Catalog Number5378-0015
    Lot Number231121 Certificate TypeCertificate of Compliance Date16/03/2023 Catalog Number5378-0015
    Special Offers

    Special Offers

    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title
    Buerkle™ LaboPlast™ Disposable Scoop > 500mL; without cover

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.