missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ LaboPlast™ Disposable Scoop
BIOPHARMAGREENER_CHOICE

Disposable scoop made of polystyrene is produced and assembled in a cleanroom class 7 and individually packaged for disposable use. The disposable scoop is ideal for powders, granulates, and pastes.

Brand:  Buerkle™ 5378-0019

 View more versions of this product

Product Code. 15654104

  • 67.25 EUR / Pack of 10
Estimated Shipment: 07-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Scoop, disposable with or without cover

  • Polystyrene, white
  • Individually packaged
  • Production and packaging according to Cleanroom Class 7
  • With EU Foodstuffs and FDA approval
Specifications

Specifications

Polystyrene
Without Cover
Single-use
White
Foodstuffs
332 mm
Without Cover
1000 mL
Non-sterile
FDA
10
Product Suggestions

Product Suggestions

Videos

Videos

  • Buerkle - Sample scoops SteriPlast and LaboPlast
    The disposable sample scoop is ideal for powders, granulates and pastes.
    Video Player is loading.
    Current Time 0:00
    Duration 0:00
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:00
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected
    • en (Main), selected

    Buerkle Sample scoops SteriPlast and LaboPlast

SDS
Documents Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number244127 Certificate TypeCertificate of Compliance Date16/10/2024 Catalog Number5378-0019
Lot Number241255 Certificate TypeCertificate of Compliance Date05/04/2024 Catalog Number5378-0019
Lot Number233975 Certificate TypeCertificate of Compliance Date13/09/2023 Catalog Number5378-0019
Lot Number230815 Certificate TypeCertificate of Compliance Date27/02/2023 Catalog Number5378-0019
Lot Number223659 Certificate TypeCertificate of Compliance Date21/09/2022 Catalog Number5378-0019
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Buerkle™ LaboPlast™ Disposable Scoop > 1000mL; without cover

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.