missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Semperguard™ Latex Powder-Free Innercoated Gloves
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
Description
- CE category III protective glove for complex risks
- CE Class I examination glove
- Skin-friendly, powder-free hygiene glove made of natural rubber
- Good grip and easy to don through innovative production technology
- Free from phthalates/softeners
- Tested and certified according to 1935/2004 - suitable for food contact
Specifications
Specifications
Certifications/Compliance | EN 420, EN 374, EN 455; Medical device class I; Single-use protective glove for complex risks, category III |
Coated Area | Inside |
Coating Material | Synthetic |
Color | Natural |
Disposable | Single-use |
Exterior Finish | Fully Textured |
Hand | Ambidextrous |
Material | Rubber |
Powdered | Powder Free |
Product Type | Protective Gloves |
Show More |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-5 of 15
Special Offers
-
Multiple Manufacturers
Gear Up for Safety
Save up to 60% on gloves, apparel, and morePromo Code: 24131Expires: 2025-06-08
New Offer Shop Now
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Semperguard™ Latex Powder-Free Innercoated Gloves >
Spot an opportunity for improvement?Share a Content Correction