missing translation for 'onlineSavingsMsg'
Learn More

Lonza™ AccuGENE™ 10% SDS (Monosodium Salt)

Product Code. p-4907572
500 mL, Each
Click to view available options
Quantity:
500 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11508025

Brand: Lonza™ 51213

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Ideal for a wide range of molecular biology applications

  • Ready-to-use
  • Prepared with 18megohm water
  • Filtered using 0.2μ filter and filled into sterile bottles
  • Manufactured according to strict quality control standards to ensure consistency
  • Guaranteed DNase, RNase and protease-free
  • Customized solutions are available to meet individual needs

TRUSTED_SUSTAINABILITY

Specifications

DNase Yes
Formulation 10% SDS (w/v), monosodium salt
For Use With (Application) Ideal for a wide range of molecular biology applications
Product Type 10% SDS (Monosodium Salt)
RNase Yes
Quantity 500 mL

For research or manufacturing use only.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Lonza™ AccuGENE™ 10% SDS (Monosodium Salt) >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.