missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lonza™ BioWhittaker™ Dulbecco's Modified Eagle's Medium with 1.0g L-Glucose per Liter
DMEM is used in a wide range of mammalian cell culture. BioWhittaker™ Dulbecco's Modified Eagle's Medium with 1.0g L-Glucose per Liter is manufactured in accordance with cGMP regulations.
21.50 EUR - 28.98 EUR
Specifications
Content And Storage | 2° to 8°C |
---|---|
Form | Liquid |
Product Type | DMEM Media |
Sterility | Sterile |
Sterilization Method | Sterile-filtered through two consecutive 0.2 μm filters |
Description
- DMEM is a modification of Basal Medium Eagle (BME) that contains four-times the concentrations of the amino acids and vitamins.
- Suitable for most types of cells, including human, monkey, hamster, rat, mouse, chicken and fish cells. All Manufactured in accordance with cGMP regulations
- The formulations used for standard liquid media products are those recommended by the Tissue Culture Association
Specifications
2° to 8°C | |
DMEM Media | |
Sterile-filtered through two consecutive 0.2 μm filters | |
500 mL |
Liquid | |
Sterile | |
No Glutamine |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title