missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lonza™ BioWhittaker™ L-15 (Leibovitz) Medium
28.13 EUR - 67.00 EUR
Specifications
Product Type | Leibovitz's L-15 |
---|---|
Sterility | Sterile |
Sterilization Method | Sterile-filtered through two consecutive 0.2 μm filters |
Without Additives | No Glutamine |
pH | 7.3 to 7.75 |
Description
- Manufactured using formulations recommended by the Tissue Culture Association and Water for Injection (WFI) quality water
- Sterile-filtered through two consecutive 0.2μm pharmaceutical-grade filters
Specifications
Leibovitz's L-15 | |
Sterile-filtered through two consecutive 0.2 μm filters | |
7.3 to 7.75 |
Sterile | |
No Glutamine | |
2° to 8°C |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Lonza™ BioWhittaker™ L-15 (Leibovitz) Medium