missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals Low Iodine Diet, Fortified With Vitamins, Powder
Vitamin fortified diet, low in iodine.
Brand: MP Biomedicals 0290220110
This item is not returnable.
View return policy
Description
- This diet is low in iodine but fortified with other vitamins
- Ideal for research on iodine deficiency diets
Specifications
Autoclavable | |
Single-use | |
10 kg | |
Room Temperature | |
0.3048 m |
Animal Diet | |
Powder | |
Non-sterile | |
1 ft. |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.