missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Polypropylene Barbed Fittings
Designed to tight tolerances, these fittings match perfectly to your tubing to ensure a smooth flow and a proper fit, without the use of tools.
Brand: Masterflex™ 30612-59
This item is not returnable.
View return policy
Description
- Made from virgin materials
- No leaks, flow restrictions or costly downtime
- Available in packs of 10
- Very good chemical resistance
- Temperature range from 0° to 135°C
- Slip flexible tubing or hose onto barb to create a seal that typically holds pressures up to 30 psi (2 bar)
- Available in a variety of shape configurations
Specifications
Barbed Fitting | |
Polypropylene | |
0°C | |
Chemically resistant | |
Straight |
Autoclavable | |
0.375 in. Tubing I.D. | |
10 Pack | |
Autoclave or Ethylene Oxide | |
135°C |