missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Polypropylene Barbed Fittings
Designed to tight tolerances, these fittings match perfectly to your tubing to ensure a smooth flow and a proper fit, without the use of tools.
27.45 EUR - 47.20 EUR
Specifications
Product Type | Barbed Fitting |
---|---|
Autoclavable | Autoclavable |
Material | Polypropylene |
Min. Operating Temperature (Metric) | 0°C |
Packaging Quantity | 10 Pack |
Product Code | Brand | For Use With | Shape | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With | Shape | Price | Quantity & Availability | ||||
12148701
|
Masterflex™
30612-59 |
0.375 in. Tubing I.D. | Straight |
27.45 EUR
Pack of 10 |
Estimated Shipment: 02-01-2025
Log in to see stock. |
||||
15233886
|
Masterflex™
30613-63 |
0.5 in. Tubing I.D. | T-shape |
30.30 EUR
Pack of 10 |
Estimated Shipment: 20-01-2025
Log in to see stock. |
||||
15223886
|
Masterflex™
30613-59 |
0.375 in. Tubing I.D. | T-shape |
30.05 EUR
Pack of 10 |
Estimated Shipment: 03-01-2025
Log in to see stock. |
||||
15102864
|
Masterflex™
30614-43 |
1/16 in. tubing I.D. | Y |
32.55 EUR
Pack of 10 |
Estimated Shipment: 14-02-2025
Log in to see stock. |
||||
13244339
|
Masterflex™
30614-55 |
0.25 in. Tubing I.D. | Y |
47.20 EUR
Pack of 10 |
Estimated Shipment: 08-01-2025
Log in to see stock. |
||||
15250109
|
Masterflex™
30614-47 |
0.125 in. Tubing I.D. | Y |
32.55 EUR
Pack of 10 |
Estimated Shipment: 20-12-2024
Log in to see stock. |
||||
Description
- Made from virgin materials
- No leaks, flow restrictions or costly downtime
- Available in packs of 10
- Very good chemical resistance
- Temperature range from 0° to 135°C
- Slip flexible tubing or hose onto barb to create a seal that typically holds pressures up to 30 psi (2 bar)
- Available in a variety of shape configurations
Specifications
Barbed Fitting | |
Polypropylene | |
10 Pack | |
Autoclave or Ethylene Oxide |
Autoclavable | |
0°C | |
Chemically resistant | |
135°C |