missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ MiniMark™ Polyester Name and Rating Plates Labels
Identify your Asset and Rating Plates with these metallic looking MiniMark™ Polyester Name and Rating Plates Labels.
Brand: Brady™ 710086
This item is not returnable.
View return policy
Description
- Identify your Asset and Rating Plates with these metallic looking labels.
Specifications
ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognised | |
Permanent Acrylic, Permanent | |
Satin | |
Thermal Transfer | |
Asset tracking, General Identification, Laboratory labelling, Circuit board labelling, Warehouse marking, Barcode labelling | |
-80°C | |
2865 Pk. | |
-112°F to +230°F | |
0.0028 in. | |
12.7 x 25.4 mm | |
12.7 mm | |
25.4 mm |
MiniMark Name and Rating Plates Labels | |
White | |
Polyester | |
Labels | |
MiniMark Printer | |
2865 Labels/Box | |
25.4 x 12.7 mm (W x H) | |
-80°C to +110°C | |
0.071 mm | |
0.5 in. | |
1 in. |