missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals Monkey Diet, Pellet
Monkey diet containing casein, special salt mixture, starch and special vitamin mixture.
757.90 EUR - 2869.42 EUR
Specifications
Product Type | Animal Diet |
---|---|
Autoclavable | Autoclavable |
Disposable | Single-use |
Format | Pellet |
Sterility | Non-sterile |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
11447151
|
MP Biomedicals
0296025010 |
10 kg |
757.90 EUR
10kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11457151
|
MP Biomedicals
0296025020 |
20 kg |
1319.70 EUR
20kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11467151
|
MP Biomedicals
0296025050 |
50 kg |
2869.42 EUR
50kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Nutritionally complete for rhesus and old world monkeys
- Special banana flavoring can also be added
Specifications
Animal Diet | |
Single-use | |
Non-sterile | |
1 ft. |
Autoclavable | |
Pellet | |
Room Temperature | |
0.3048 m |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
MP Biomedicals Monkey Diet, Pellet