missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ AIN-76 Mineral Mixture, Powder

Powdered

Brand:  MP Biomedicals™ 0290545550

 View more versions of this product

Product Code. 11472771

  • 1620.00 EUR / 50kg

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

Composition (Ingredients, Amount):

  • Thiamine Hydrochloride, 0.6 g
  • Riboflavin, 0.6 g
  • Pyridoxine Hydrochloride, 0.7 g
  • Nicotinic Acid, 3 g
  • D-Calcium Pantothenate, 1.6 g
  • Folic Acid, 0.2 g
  • D-Biotin, 0.02 g
  • Cyanocobalamin (Vitamin B12), 0.001 g
  • Retinyl Palmitate (Vitamin A) Pre-mix (250,000 IU/gm), 1.6 g
  • DL-a-Tocopherol Acetate (250 IU/gm), 20 g
  • Cholecalciferol (Vitamin D3, 400,000 IU/gm), 0.25 g
  • Menaquinone (Vitamin K2), 0.005 g
  • Sucrose, finely powdered, 972.9 g
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Animal Diet
Powder
Rat, Mouse
Calcium Phosphate Dibasic 500 g, Sodium Chloride 74 g, Potassium Citrate Monohydrate 220 g, Potassium Sulfate 52 g, Ma gnesium Oxide 24 g, Man ganese Carbonate 3.5 g, Ferric Citrate 6 g, Zinc Carbonate 1.6 g, Cupric Carbonate 0.3 g, Potassium Iodate 0.01 g, Sodium Selenite 0.01 g, Chromium Potassium Sulfate 0.55 g, Sucrose, finely powdered 118 g
50 kg
15°C to 30°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
MP Biomedicals™ AIN-76 Mineral Mixture, Powder > AIN-76 Mineral Mixture, Powder, 50 kg

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.