missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ Fat Diet, High Saturated Fat, Powder

Used to induce obesity and high cholesterol in the mice.

Brand:  MP Biomedicals™ 0296024250

 View more versions of this product

Product Code. 11427131

  • 2745.00 EUR / 50kg

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • High Saturated Fat diet typically provides 4.39 kcal/g

Composition (Ingredient, Amount):

  • Casein Purified High Nitrogen, 20%
  • DL-Methionine, 0.3%
  • Sucrose, 30.58%
  • Corn Starch, 20%
  • Coconut Oil Hydrogenated, 20%
  • Alphacel, Non-Nutritive Bulk, 5%
  • DL-a-Tocopherol Powder (250 IU/gm), 0.12%
  • AIN-76 Mineral Mix (below in grams/kg of Mineral Mix), 4%
  • Calcium Phosphate Dibasic, 500 g
  • Sodium Chloride, 74 g
  • Potassium Citrate Monohydrate, 220 g
  • Potassium Sulfate, 52 g
  • Magnesium Oxide, 24 g
  • Manganese Carbonate (43 to 48% Mn), 3.5 g
  • Ferric Citrate (16 to 17% Fe), 6 g
  • Zinc Carbonate (70% ZnO), 1.6 g
  • Cupric Carbonate (53 to 55% Cu), 0.3 g
  • Potassium Iodate, 0.01 g
  • Sodium Selenite, 0.01 g
  • Chromium Potassium Sulfate, 0.55 g
  • Sucrose, finely powdered, 118 g
  • Plus MP Vitamin Diet Fortification Mixture 1.2 X Normal Amount
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Animal Diet
Pellet
50 kg
Casein Purified High Nitro gen 20%, DL-Methionine 0.3%, Sucrose 30.58%, Corn Starch 20%, Coconut Oil Hydro genated 20%, Alphacel, Non Nutritive Bulk 5%, DL-a-Tocopherol Powder 0.12%, AIN-76 Mineral Mix Plus MP Vitamin Diet Fortification Mixture 1.2X Normal
To induce obesity and high cholesterol in the Mice
15°C to 30°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
MP Biomedicals™ Fat Diet, High Saturated Fat, Powder > Fat Diet, High Saturated Fat, Pelleted, 50 kg

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.