missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals Menhaden Oil Diet, High
654.02 EUR - 2472.98 EUR
Specifications
Product Type | Menhaden Oil Diet |
---|---|
Components | Casein Purified High Nitrogen 20%, DL-Methionine 0.3%, Sucrose 34.58%, Corn Starch 15%, Menhaden Oil 20%, Corn Oil 1%, Alphacel, Non-Nutritive Bulk 5%, DL-a-Tocopherol Powder (250 IU/g) 0.12%, AIN-76 Mineral Mix 4% Plus MP Vitamin Diet Fortification Mixture 1.2X Normal Amount. |
Format | Pellet |
For Use With (Application) | Feed for livestock and aquaculture, such as Salmon, Shrimp, Tilapia, Catfish, it is also used as a dietary supplement and as a raw material for products such as lipstick, it is also used for experimental Rodents |
Storage Requirements | 15°C to 30°C |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
11452941
|
MP Biomedicals
0296019520 |
20,000 g |
1136.32 EUR
20kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11442941
|
MP Biomedicals
0296019510 |
10,000 g |
654.02 EUR
10kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11462941
|
MP Biomedicals
0296019550 |
50,000 g |
2472.98 EUR
50kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
Specifications
Menhaden Oil Diet | |
Pellet | |
15°C to 30°C |
Casein Purified High Nitrogen 20%, DL-Methionine 0.3%, Sucrose 34.58%, Corn Starch 15%, Menhaden Oil 20%, Corn Oil 1%, Alphacel, Non-Nutritive Bulk 5%, DL-a-Tocopherol Powder (250 IU/g) 0.12%, AIN-76 Mineral Mix 4% Plus MP Vitamin Diet Fortification Mixture 1.2X Normal Amount. | |
Feed for livestock and aquaculture, such as Salmon, Shrimp, Tilapia, Catfish, it is also used as a dietary supplement and as a raw material for products such as lipstick, it is also used for experimental Rodents |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
MP Biomedicals Menhaden Oil Diet, High